Express Mach3 Propeller 13.25x17 3-Blade SS RH Rotation 17P (Standard)

  • Mfr # 3143 1712

  • Zoro # G800688344


product price: $415.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3143 1712
Zoro #
G800688344
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Express Mach3 Stainless Steel 3 Blade Props 40-150hp Engines with 4.25" Gearcases.; Stronger materials, more corrosion resistance, higher gloss and new casting technology.; Includes Turning Point's cutting-edge designs.; State-of-the-art casting technologies and race-proven finish and tuning practices to the Express line of props.; Proprietary stainless steel, TP17.; Performance tuned pitch, rake angles, and exhaust vents improve all around performance.; Propellers fit Evinrude, Honda, Johnson, Mariner, Mercury, MerCruiser, Nissan, OMC, Parsun, Suzuki, Tohatsu, & Yamaha Outboards and Sterndrives.; Uses 500 series Installation/hub kits only-Sold separately.; See application chart for engine application information and required Installation/hub kit part numbers. Why upgrade to a Tuning Point stainless steel propeller?- Stainless steel propellers are much more durable compared to aluminum.- Substantial better performance over competitive aluminum propellers. (Minimal performance difference, around 0.5-1mph speed gain over Turning Point Aluminum Propeller Designs.)- Expect better performance over competitive OEM and Aftermarket Stainless Steel propellers.Upgrading your current propeller from aluminum to stainless steel, or from an old generation design to the latest technology, Express Mach3 Propeller is the best investment in boat improvement you can make. Today's New Designs will run circles around the competition, and can make dramatic improvements in boat performance. The gain in fuel economy can often pay for the cost of a new propeller in one or two seasons, making it a sound investment in your time on the water.Proprietary Stainless Steel, TP17:Formulated to meet the exacting requirements of the New Express Mach3 and Mach4 designs. 20% higher chromium content than the competition - more shine, better corrosion resistance. Almost 250% Stronger and 5X more durable than run-of-the-mill stainless steel. This new material allows Turning Point's Engineers and Designers the freedom to produce radical new designs that will help you wring the most performance out of your boat.Large Free Flowing Exhaust Ports:Turning Point's Propeller Housings have massive Exhaust flow pathways. Their Propellers have 40% more exhaust flow Area versus competive product. More exhaust flow and less backpressure can generate more horsepower. Like headers for your boat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.