Hustler Propeller 13x19, 4-Blade Aluminum, RH Rotation, 19P (Standard)

  • Mfr # 2143 1930

  • Zoro # G000688496


product price:  $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2143 1930
Zoro #
G000688496
UPC #
-
Country of Origin
Malaysia

Description

Hustler Aluminum Swept Cleaver 4 Blade Props for 40-150hp Engines with 4.25" Gearcases.4 Blades That Re-wrote the Rules. The props that put the "four" in Perfourmance! These props re-wrote the rules, proving that you can run a 4-Blade that has:- Unprecedented hole shot, lift, handling, ease of steering, and rough water stability.- No top-end speed loss you experience with other manufacturers' 4 blade propellers – keeps 3 blade top end speed.- Lifts the entire boat higher out of the water.By lifting the hull higher, boats tend to lose less speed when fully loaded versus a 3-Blade prop. With a lightly loaded boat, a 3-Blade is usually the faster prop for most applications. Alternatively when an application is loaded down with extra people and gear, a 3-Bladed prop can lose up to 3 MPH. This is because the hull is forced deeper into the water causing more wetted surface by the added weight. By lifting the hull higher the Turning Point 4 blade when fully loaded does not lose the top end speed compared to a 3-Blade propeller.Stainless steel performance at aluminum prices.; 4 blade Swept Cleaver prop that has 3 blade top end speed with fast hole shot and unmatched handling.; Tuned exhaust vents improve hole shot and "Best in class" reversibility.; Squeeze casting adds strength that boosts performance.; Protected by five-step powder-coated finish.; Propellers fit Evinrude, Honda, Johnson, Mariner, Mercury, MerCruiser, Nissan, OMC, Parsun, Suzuki, Tohatsu, & Yamaha Outboards and Sterndrives.; Uses 500 series Installation/hub kits only-Sold separately.; See application chart for engine application information and required Installation/hub kit part numbers. Turning Point Hustler aluminum props function just like Express stainless steel designs and run within 0.5MPH to 1MPH of each other most of the time. There are many reasons for this:- Hustler props are produced from the same stainless steel geometry & drawing.- Hustler is cast using the latest state-of-the-art squeeze casting technologies.The competition does NOT use stainless steel blade geometry with no-blade-flex squeeze cast technology in their aluminum propellers. Competitive Die-Cast aluminum propellers significantly under perform when compared to stainless steel designs seen in the market.The Huslter 4 blade series is perfect for any application that demands enhanced acceleration, cornering, and load carrying capabilities. This prop series is ideally suited for watersports, sterndrive boats, t

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.