Hustler Propeller 14x21, 4-Blade Aluminum, RH Rotation, 21P (Standard)
Mfr # 2150 2131
Zoro # G000688236
product price: $126.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2150 2131
Zoro #
G000688236
UPC #
-
Country of Origin
Malaysia
Description
Hustler Aluminum Dual Geometry 4 Blade Props for 90-300+hp Engines with 4.75" Gearcases.; 4 Blades That Re-wrote the Rules. ; The props that put the "four" in Perfourmance!; Unprecedented hole shot, lift, handling, ease of steering, and rough water stability.; No top-end speed loss you experience with other manufacturers' 4 blade propellers – keeps 3 blade top end speed.; Lifts the entire boat higher out of the water.; 4 blade Dual Geometry prop that has 3 blade top end speed with fast hole shot and unmatched handling.; Stainless steel performance at aluminum prices with tuned exhaust vents improve hole shot.; Squeeze casting adds strength that boosts performance with protected by five-step powder-coated finish.; Propellers fit COX, Evinrude, Honda, Johnson, Mariner, Mercury, MerCruiser, Nissan, OMC, OXE, Parsun, Suzuki, Tohatsu,Volvo Penta, & Yamaha Outboards and Sterndrives.; Uses 500 series Installation/hub kits only-Sold separately.; See application chart for engine application information and required Installation/hub kit part numbers. These props re-wrote the rules, proving that you can run a 4-Blade that has unprecedented hole shot, handling, and rough water stability without the top-end speed loss you experience with other manufacturers' propellers.This Dual Geometry propeller is uniquely engineered with two blade geometries: two blades utilize the Hustler high performance variable rake and aggressive pitch design for incredible hole shot and cornering, and two blades utilize an offshore style design for high speed and maximum stern lift. These props re-wrote the rules, proving that you can run a 4-Blade that has unprecedented hole shot, handling, and rough water stability without the top-end speed loss you experience with other manufacturers' propellers.Lifts the entire boat higher out of the water:By lifting the hull higher, boats tend to lose less speed when fully loaded versus a 3-Blade prop. With a lightly loaded boat, a 3-Blade is usually the faster prop for most applications. Alternatively when an application is loaded down with extra people and gear, a 3-Bladed prop can lose up to 3 MPH. This is because the hull is forced deeper into the water causing more wetted surface by the added weight. By lifting the hull higher the Turning Point 4 blade when fully loaded does not lose the top end speed compared to a 3-Blade propeller.The Huslter 4 blade series is perfect for any application that demands enhanced acceleration, cornerin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.