Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MasterGuard Installation Kit 505 (11500500)

  • Mfr # 11500500

  • Zoro # G400688508


product price: $57.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11500500
Zoro #
G400688508
UPC #
-
Country of Origin
Malaysia

Description

MasterGuard 500 Series Installation Kit for Engines with 4.25" or 4.75" Gearcases; Saves a boater up to 33% on replacement propeller purchases (need to purchase prop housing only).; One piece design: durable marine Bronze with Over Molded Glass Filled Nylon for Long Life.; Re-useable after a Prop Strike.; (consumer normal use only, not applicable on commercial applications); Enhanced lower unit protection.; Each kit contains a hub, thrust washer, and other hardware for installing Turning Point Express Mach3, Mach3 OS, Mach4, and Hustler propeller housings on most engines with 4.25" or 4.75" gearcase.; Also used as a hub upgrade to fit Solas Rubex, Michigan Wheel XHS, and Mercury FloTorq propeller housings.; Installation Kits for Evinrude, Honda, Johnson, Mariner, Mercury, MerCruiser, Nissan, OMC, Parsun, Suzuki, Tohatsu, & Yamaha Outboards and Sterndrives.; See application chart for engine application information. Boaters save up to 33% when buying a replacement propeller housing. These hubs offer enhancedlower unit protection.Turning Point's MasterGuard Hubs are engineered to withstand typical wear and tear over time without risk of spinning or failure under normal operational use. Turning Point's unique patented one piece hub with glass filled nylon over durable marine bronze splines eliminates failures commonly seen in multi-part "sleeve and spline" designs, and pressed-in rubber hub systems.Eliminate Hub System Vibration and Chatter: Innovative one piece design reduces the number of parts and eliminates failures commonly seen in multi-part hub systems.Eliminate Hub Cracking and Failure: The glass reinforced high-tech polymer construction increases flexibility, eliminating potentia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.