Zoro Homepage

Turning Point Express® Mach3™ - Left Hand - Stainless Steel

  • Mfr # 31501522

  • Zoro # G903532469


product price: $417.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31501522
Zoro #
G903532469
UPC #
652480207112
Country of Origin
Taiwan, Province of China

Description

Express® Mach3TM - Left Hand - Stainless Steel Propeller - EX-1415-L - 3-Blade - 14.5" x 15 Pitch

Utilizing almost 40 years of race boat and high performance prop design expertise, the Express Mach3 series of props captures all the best techniques and technologies available to get the most out of your boat. Aggressive pitch angles, radical designs, sharp cup profiles. These three blade propellers excel at achieving maximum speed, while delivering Best-in-Class handling and acceleration. Hole Shot? Got it, and hang on! Cornering? We've got that, too! Top Speed? We say "No Faster Prop on the Water" for a reason!
Upgrading your current propeller from aluminum to stainless steel, or from an old generation design to the latest technology, Express Mach3 Propeller is the best investment in boat improvement you can make. Today's New Designs will run circles around the competition, and can make dramatic improvements in boat performance. The gain in fuel economy can often pay for the cost of a new propeller in one or two seasons, making it a sound investment in your time on the water.

Proprietary Stainless Steel, TP17TM

Formulated to meet the exacting requirements of the New Express Mach3 and Mach4 designs. 20% higher chromium content than the competition - more shine, better corrosion resistance. Almost 250% Stronger and 5X more durable than run-of-the-mill stainless steel. This new material allows Turning Point's Engineers and Designers the freedom to produce radical new designs that will help you wring the most performance out of your boat.

Large Free Flowing Exhaust Ports

Turning Point's Propeller Housings have massive Exhaust flow pathways. Their Propellers have 40% more exhaust flow Area versus competitive product. More exhaust flow and less backpressure can generate more horsepower. Like headers for your boat.

Turning Point manufactures Express propellers to fit 9.9(bigfoot)-300+hp Evinrude®, Force®, Honda®, Johnson®, Mariner®, Mercruiser®, Mercury®, Nissan®, OMC®, Parsun®, Suzuki®, Tohatsu®, Volvo® Penta®, and Yamaha® Outboards and Sterndrives. Choose one of our Lifetime Warranty MasterGuard Installation Kits to fit your engine, then choose the propeller that matches your boating requirements. There are 3 and 4 blade, left and right rotation prop models with a variety of diameter and pi

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.