Zoro Homepage

Turning Point Express® Mach3™ OS™ - Left Hand - Stainl

  • Mfr # 31512320

  • Zoro # G503532500


product price: $495.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31512320
Zoro #
G503532500
UPC #
652480206566
Country of Origin
Taiwan, Province of China

Description

Express® Mach3TM OSTM - Left Hand - Stainless Steel Propeller - OS-1623-L - 3-Blade - 15.6" x 23 Pitch

The Express® Mach3TM OSTM Series of Stainless Steel Propellers are the next step in the evolution of our very popular larger diameter VO series. Our Engineers and Propeller Experts made improvements to the cup, leading and trailing edges, and the aggressive progressive rake and blade geometry that are Turning Point hallmarks. These modifications have produced a propeller with excellent hole shot, impressive bow lift, and class leading cornering.

The Express Mach3 OS is perfectly matched to large horsepower bay boats, offshore center consoles, and high horsepower pontoons/tri-toons. It will fit all 90hp and larger 4.75" gearcase outboards from all engine manufacturers, and Mercury® Alpha OneTM and Bravo OneTM, and Volvo® Penta® SX sterndrives. Large diameter three blade propellers offer great mid-range fuel economy in many applications. Whether you are looking to maximize your time on the water, extend your cruise range, or just stretch your fuel dollars, the Express Mach3 OS is a great choice to get the most out of your boat.

Proprietary Stainless Steel, TP17TM

Formulated to meet the exacting requirements of the New Express Mach3 and Mach4 designs. 20% higher chromium content than the competition - more shine, better corrosion resistance. Almost 250% Stronger and 5X more durable than run-of-the-mill stainless steel. This new material allows Turning Point's Engineers and Designers the freedom to produce radical new designs that will help you wring the most performance out of your boat.

Large Free Flowing Exhaust Ports

Turning Point's Propeller Housings have massive Exhaust flow pathways. Their Propellers have 40% more exhaust flow Area versus competitive product. More exhaust flow and less backpressure can generate more horsepower. Like headers for your boat.

Turning Point manufactures Express propellers to fit 9.9(bigfoot)-300+hp Evinrude®, Force®, Honda®, Johnson®, Mariner®, Mercruiser®, Mercury®, Nissan®, OMC®, Parsun®, Suzuki®, Tohatsu®, Volvo® Penta®, and Yamaha® Outboards and Sterndrives. Choose one of our Lifetime Warranty MasterGuard Installation Kits to fit your engine, then choose the propeller that matches your boating requireme

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.