Zoro Homepage

Turning Point Express® Mach3™ - Right Hand - Stainless Steel

  • Mfr # 31301312

  • Zoro # G303532489


product price: $298.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31301312
Zoro #
G303532489
UPC #
652480200922
Country of Origin
Taiwan, Province of China

Description

Express® Mach3TM - Right Hand - Stainless Steel Propeller - E1-1013 - 3-Blade - 10.5" x 13 Pitch

Turning Point has built their reputation on a relentless focus on engineering the best performing stainless steel propellers in the World. Super stiff metallurgy, unique blade geometry, aggressive pitch, rake, and cup all give you the best they can offer. Not only does top speed, handling and hole shot improve, but also mid-range performance, which will save you a ton in gas usage. If you want the most your boat and engine combination can offer, then the Express Mach3 3 Blade delivers.
The Three Blade Express is great for boaters looking to get the most top end out of their boat, and offer excellent bow lifting capabilities. These props are perfectly matched to mid-range horsepower pontoons, fishing, ribs, and tiller boats. It will fit all 6-75hp outboards with 2.5", 3", and 3.5" gearcases from all engine manufacturers.

Proprietary Stainless Steel, TP17TM

Formulated to meet the exacting requirements of the New Express Mach3 and Mach4 designs. 20% higher chromium content than the competition - more shine, better corrosion resistance. Almost 250% Stronger and 5X more durable than run-of-the-mill stainless steel. This new material allows Turning Point's Engineers and Designers the freedom to produce radical new designs that will help you wring the most performance out of your boat.

Large Free Flowing Exhaust Ports

Turning Point's Propeller Housings have massive Exhaust flow pathways. Their Propellers have 40% more exhaust flow Area versus competitive product. More exhaust flow and less backpressure can generate more horsepower. Like headers for your boat.

Turning Point manufactures Express propellers to fit 9.9(bigfoot)-300+hp Evinrude®, Force®, Honda®, Johnson®, Mariner®, Mercruiser®, Mercury®, Nissan®, OMC®, Parsun®, Suzuki®, Tohatsu®, Volvo® Penta®, and Yamaha® Outboards and Sterndrives. Choose one of our Lifetime Warranty MasterGuard Installation Kits to fit your engine, then choose the propeller that matches your boating requirements. There are 3 and 4 blade, left and right rotation prop models with a variety of diameter and pitch options available for almost all boat types. Turning Point's Props Run Faster, Pull Harder, and Handle Better.

Note: A Hub Kit is required for installati

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.