Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Point Express® Mach4™ - Left Hand - Stainless Steel

  • Mfr # 31502141

  • Zoro # G203532923


product price: $412.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31502141
Zoro #
G203532923
UPC #
652480200908
Country of Origin
Taiwan, Province of China

Description

Express® Mach4TM - Left Hand - Stainless Steel Propeller - EX-1421-4L - 4-Blade - 14" x 21 Pitch

The Prop that put the "four" in Perfourmance! Turning Point's Four Blade revolutionized the propeller market when it was introduced. No one had ever produced a propeller with two different blade shapes (they call it Dual Geometry) for 90-300+hp applications. This prop is uniquely engineered with two blade geometries: (diagram label 2)two blades utilize the Hustler high performance variable rake and aggressive pitch design for incredible hole shot and cornering, and (diagram label 1) two blades utilize an offshore style design for high speed and maximum stern lift.
These props re-wrote the rules, proving that you can run a four blade that has unprecedented hole shot, handling, and rough water stability without the top-end speed loss you experience with other manufacturers’ propellers.
Now manufactured in our Industry leading TP17 stainless, the Express Mach4 series is perfect for any application that demands enhanced acceleration, cornering, and load carrying capabilities. This prop series is ideally suited for watersports, sterndrive boats, tri-toons, bay boats, and any vessel that can use stern lift. It is our best upgrade of older stainless designs from the 70’s, 80’s, 90’s, and ’00’s, and will outrun most newer props, including five blade ski props.

Proprietary Stainless Steel, TP17TM

Formulated to meet the exacting requirements of the New Express Mach3 and Mach4 designs. 20% higher chromium content than the competition - more shine, better corrosion resistance. Almost 250% Stronger and 5X more durable than run-of-the-mill stainless steel. This new material allows Turning Point's Engineers and Designers the freedom to produce radical new designs that will help you wring the most performance out of your boat.

Large Free Flowing Exhaust Ports

Turning Point's Propeller Housings have massive Exhaust flow pathways. Their Propellers have 40% more exhaust flow Area versus competitive product. More exhaust flow and less backpressure can generate more horsepower. Like headers for your boat.

Turning Point manufactures Express propellers to fit 9.9(bigfoot)-300+hp Evinrude®, Force®, Honda®, Johnson®, Mariner®, Mercruiser®, Mercury®, Nissan®, OMC®, Parsun®, Suzuki®, Tohat

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.