Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Point Hustler® - Right Hand - Aluminum Propeller - LE-1417

  • Mfr # 21501730

  • Zoro # G803533030


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21501730
Zoro #
G803533030
UPC #
652480102455
Country of Origin
Malaysia

Description

Hustler® - Right Hand - Aluminum Propeller - LE-1417 - 4-Blade - 14.5" x 17 Pitch

The Prop that put the "four" in Perfourmance! Turning Point's Four Blade Hustler revolutionized the aluminum propeller market when introduced over 6 years ago. No one had ever produced an aluminum propeller with two different blade shapes (they call it Dual Geometry) for 90-300+hp applications. This prop is uniquely engineered with two blade geometries: (diagram label 2)two blades utilize the Hustler high performance variable rake and aggressive pitch design for incredible hole shot and cornering, and (diagram label 1) two blades utilize an offshore style design for high speed and maximum stern lift.
These props re-wrote the rules, proving that you can run a four blade that has unprecedented hole shot, handling, and rough water stability without the top-end speed loss you experience with other manufacturers’ propellers.
The Hustler 4 blade series is perfect for any application that demands enhanced acceleration, cornering, and load carrying capabilities. This prop series is ideally suited for watersports, sterndrive boats, tri-toons, bay boats, and any vessel that can use stern lift. It is our best upgrade of older aluminum designs from the 70’s, 80’s, 90’s, and ’00’s, and will outrun most newer props, including five blade ski props.

Squeeze Cast for Added Strength

Stainless steel performance is built into the Hustler Aluminum prop line. This is achieved through unique blade geometry and an exclusive Turning Point manufacturing process, Squeeze Casting. This process generates the highest mechanical properties attainable in a cast aluminum prop resulting from high density tighter grain structure. Stiffer blades means less flex and a faster prop. Competitors' Aluminum propellers are manufactured utilizing old Die-Cast process that produces props with air bubble, voids, and granularity. Weak, lack of strength and stiffness. Difficult to repair. Blades Flex under load, inefficient, loss of propulsive efficiency.

Long Lasting UltracoatTM Powder Coated Finish

Exclusive to Turning Point, the Ultracoat powder coat rivals a fine automotive finish, and is more durable than paint. Utilizing a state-of-the-art five step process, Ultracoat gives the propeller a shiny, uniform appearance that enhances any boat's good looks. This is the Gold Stan

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.