3 Arm R. Hand Turnstile, Electric, Black, 2-Way
Mfr # 1102E-BL-FE
Zoro # G2226519
product price: $6,730.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Overall Height (In.)
36 in
Rotation
Right Hand
Type
3 Arm - Right Hand
Operation
Electric
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1102E-BL-FE
Zoro #
G2226519
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height (In.)
36 in
Overall Width (In.)
24 1/4 in
Overall Length (In.)
28 in
Overall Height
36 in
Overall Length
28 in
Arm Length
17 in
Overall Width
24 1/4 in
Description
Turnstile, Includes Control Box, Micro Switch, Transformer, Overall Height 36 in, Exit Type Controlled, Operation Electric, Operating Voltage 24V DC, Operation Orientation Right Hand, Overall Length 28 in, Operation Direction 2-Way, Overall Width 24 1/4 in, Arm Length 17 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Waist High, Product Type 3-Arm Turnstile, Finish Powder Coated, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.