Zoro Homepage

3 Arm R.Hand Turnstile, Electric, Brushed, Drop Arm, 1-Way

  • Mfr # 1102E-SS-LE-DA

  • Zoro # G3478301


product price: $10,452.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Height (In.)
40 in
Arm Opening (In.)
19 in
Rotation
Right Hand
Type
Right Entrance, Lock Exit
Operation
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102E-SS-LE-DA
Zoro #
G3478301
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height (In.)
40 in
Overall Width (In.)
30 in
Overall Length (In.)
48 in
Overall Height
40 in
Overall Width
30 in
Arm Length
20 in
Overall Length
48 in

Details

Item
Turnstile
Arm Opening (In.)
19 in
Rotation
Right Hand
Type
Right Entrance, Lock Exit
Operation
Electric
Material
Stainless Steel
Style
Drop Arm
Finish
Brushed
Includes
Mounting Hardware
Control Type
Electric
Voltage
24V
Standards
ASTM
Features
Right Entrance
Operation Direction
1-Way
Includes Mounting Hardware
Included
Gate Style
Waist High
Product Type
Drop-Arm Turnstile
Exit Type
Locking
Operation Orientation
Right Hand
Operating Voltage
24V

Description

Turnstile, Includes Mounting Hardware, Overall Height 40 in, Exit Type Locking, Operation Electric, Operating Voltage 24V, Operation Orientation Right Hand, Overall Length 48 in, Operation Direction 1-Way, Overall Width 30 in, Arm Length 20 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Waist High, Product Type Drop-Arm Turnstile, Finish Brushed, Features Right Entrance, Standards ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.