3 Arm R.Hand Turnstile, Electric, Brushed, Drop Arm, 2-Way
Mfr # 1102E-SS-FE-DA
Zoro # G3478310
product price: $10,668.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Overall Height (In.)
40 in
Arm Opening (In.)
19 in
Rotation
Right Hand
Type
Right Entrance, Free Exit
Operation
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1102E-SS-FE-DA
Zoro #
G3478310
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height (In.)
40 in
Overall Width (In.)
30 in
Overall Length (In.)
48 in
Overall Width
30 in
Overall Height
40 in
Overall Length
48 in
Arm Length
20 in
Description
Turnstile, Includes Mounting Hardware, Overall Height 40 in, Exit Type Free, Operation Electric, Operating Voltage 24V, Operation Orientation Right Hand, Overall Length 48 in, Operation Direction 2-Way, Overall Width 30 in, Arm Length 20 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Waist High, Product Type Drop-Arm Turnstile, Finish Brushed, Features Right Entrance, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.