Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Arm Turnstile, Electric, Brushed, Drop Arm

  • Mfr # 1100E-SS-DA

  • Zoro # G2816871


product price: $10,339.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Height (In.)
40 in
Arm Opening (In.)
19 in
Rotation
Left Hand/Right Hand
Type
2-Way Controlled
Operation
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100E-SS-DA
Zoro #
G2816871
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height (In.)
40 in
Overall Width (In.)
30 in
Overall Length (In.)
48 in
Overall Width
30 in
Arm Length
20 in
Overall Height
40 in
Overall Length
48 in

Details

Item
Drop-Arm Turnstile
Arm Opening (In.)
19 in
Rotation
Left Hand/Right Hand
Type
2-Way Controlled
Operation
Electric
Material
Stainless Steel
Style
Drop Arm
Finish
Brushed
Control Type
Electric
Voltage
24V DC
Includes Mounting Hardware
Included
Standards
ASTM
Exit Type
Controlled
Product Type
Drop-Arm Turnstile
Gate Style
Waist High
Operation Orientation
Left Hand, Right Hand
Operation Direction
2-Way
Operating Voltage
24V DC

Description

Drop-Arm Turnstile, Includes Not Applicable, Overall Height 40 in, Exit Type Controlled, Operation Electric, Operating Voltage 24V DC, Operation Orientation Left Hand, Right Hand, Overall Length 48 in, Operation Direction 2-Way, Overall Width 30 in, Arm Length 20 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Waist High, Product Type Drop-Arm Turnstile, Finish Brushed, Standards ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.