Zoro Homepage

3 Arm Turnstile, Electric, Stainless Steel, 2-Way

  • Mfr # 1101E-SS-FE

  • Zoro # G2226360


product price: $8,709.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Height (In.)
36 in
Rotation
Left Hand
Type
3 Arm - Left Hand
Operation
Electric
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101E-SS-FE
Zoro #
G2226360
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height (In.)
36 in
Overall Width (In.)
24 1/4 in
Overall Length (In.)
28 in
Overall Height
36 in
Arm Length
17 in
Overall Length
28 in
Overall Width
24 1/4 in

Details

Item
Turnstile
Rotation
Left Hand
Type
3 Arm - Left Hand
Operation
Electric
Material
Stainless Steel
Finish
Brushed
Includes
Control Box, Micro Switch, Transformer
Control Type
Electric
Voltage
24V DC
Hardware
Included
Operation Direction
2-Way
Includes Mounting Hardware
Included
Gate Style
Waist High
Standards
ASTM
Product Type
3-Arm Turnstile
Exit Type
Controlled
Operation Orientation
Left Hand
Operating Voltage
24V DC

Description

Turnstile, Includes Control Box, Micro Switch, Transformer, Overall Height 36 in, Exit Type Controlled, Operation Electric, Operating Voltage 24V DC, Operation Orientation Left Hand, Overall Length 28 in, Operation Direction 2-Way, Overall Width 24 1/4 in, Arm Length 17 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Waist High, Product Type 3-Arm Turnstile, Finish Brushed, Standards ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.