3 Arm Turnstile, Mechnical, Black, 2-Way
Mfr # 1101-BL-FE
Zoro # G2226570
product price: $4,883.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Overall Height (In.)
36 in
Rotation
Left Hand
Type
3 Arm - Left Hand
Operation
Mechanical
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1101-BL-FE
Zoro #
G2226570
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height (In.)
36 in
Overall Width (In.)
24 1/4 in
Overall Length (In.)
28 in
Overall Height
36 in
Arm Length
17 in
Overall Length
28 in
Overall Width
24 1/4 in
Details
Item
3-Arm Turnstile
Rotation
Left Hand
Type
3 Arm - Left Hand
Operation
Mechanical
Material
Stainless Steel
Finish
Powder Coated
Control Type
Mechanical
Hardware
Included
Operation Orientation
Left Hand
Includes Mounting Hardware
Included
Standards
ASTM
Exit Type
Free
Gate Style
Waist High
Operation Direction
2-Way
Product Type
3-Arm Turnstile
Description
3-Arm Turnstile, Includes -, Overall Height 36 in, Exit Type Free, Operation Mechanical, Operation Orientation Left Hand, Overall Length 28 in, Operation Direction 2-Way, Overall Width 24 1/4 in, Arm Length 17 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Waist High, Product Type 3-Arm Turnstile, Finish Powder Coated, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.