3 Arm Turnstile, Mechnical, Stainless Steel, 2-Way
Mfr # 1101-SS-FE
Zoro # G2226491
product price: $6,861.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Overall Height (In.)
36 in
Rotation
Left Hand
Type
3 Arm - Left Hand
Operation
Mechanical
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1101-SS-FE
Zoro #
G2226491
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height (In.)
36 in
Overall Width (In.)
24 1/4 in
Overall Length (In.)
28 in
Arm Length
17 in
Overall Width
24 1/4 in
Overall Length
28 in
Overall Height
36 in
Details
Item
Turnstile
Rotation
Left Hand
Type
3 Arm - Left Hand
Operation
Mechanical
Material
Stainless Steel
Finish
Brushed
Control Type
Mechanical
Hardware
Included
Operation Direction
2-Way
Operation Orientation
Left Hand
Exit Type
Free
Standards
ASTM
Includes Mounting Hardware
Included
Product Type
3-Arm Turnstile
Gate Style
Waist High
Description
Turnstile, Includes -, Overall Height 36 in, Exit Type Free, Operation Mechanical, Operation Orientation Left Hand, Overall Length 28 in, Operation Direction 2-Way, Overall Width 24 1/4 in, Arm Length 17 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Waist High, Product Type 3-Arm Turnstile, Finish Brushed, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.