Zoro Homepage
This item is Discontinued.
Turnstile Automatic Open/Close Gate, 1 or 2 Way 4001-MC-34-LE

Automatic Open/Close Gate, 1 or 2 Way (Discontinued)

  • Mfr # 4001-MC-34-LE
  • Zoro # G2816856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4001-MC-34-LE
Zoro #
G2816856
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height (In.)
42 in
Overall Width (In.)
42 in
Overall Length (In.)
6 in
Overall Length
6 in
Overall Height
42 in
Overall Width
42 in

Description

Automatic Open/Close Gate, Includes Mounting Hardware, Overall Height 42 in, Exit Type Locking, Operation Electric, Operating Voltage 110V, Operation Orientation Left Hand, Overall Length 6 in, Operation Direction 1-Way, 2-Way, Overall Width 42 in, Material Steel, Includes Mounting Hardware Included, Gate Style Single Swing, Product Type Swing Gate, Finish Bright Chrome, ADA Compliance Yes, Features Left Entrance, Standards ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.