Zoro Homepage
This item is Discontinued.
Turnstile Automatic Open/Close Gate, 1 or 2 Way 4001-SS-34-FE

Automatic Open/Close Gate, 1 or 2 Way (Discontinued)

  • Mfr # 4001-SS-34-FE
  • Zoro # G2816829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4001-SS-34-FE
Zoro #
G2816829
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height (In.)
42 in
Overall Width (In.)
42 in
Overall Length (In.)
6 in
Overall Height
42 in
Overall Length
6 in
Overall Width
42 in

Details

Item
Automatic Open/Close Gate
Arm Opening (In.)
36 in
Rotation
Left Hand
Type
Left Entrance, Free Exit
Operation
Electric
Material
Stainless Steel
Style
Single Swing
Finish
Brushed
Includes
Mounting Hardware
Control Type
Electric
Voltage
110V
Exit Type
Free
Includes Mounting Hardware
Included
Operation Orientation
Left Hand
Features
Left Entrance
ADA Compliance
Yes
Product Type
Swing Gate
Gate Style
Single Swing
Operation Direction
1-Way, 2-Way
Standards
ASTM
Operating Voltage
110V

Description

Automatic Open/Close Gate, Includes Mounting Hardware, Overall Height 42 in, Exit Type Free, Operation Electric, Operating Voltage 110V, Operation Orientation Left Hand, Overall Length 6 in, Operation Direction 1-Way, 2-Way, Overall Width 42 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Single Swing, Product Type Swing Gate, Finish Brushed, ADA Compliance Yes, Features Left Entrance, Standards ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.