Zoro Homepage

Automatic Open/Close Gate, One Way

  • Mfr # 5001-EN

  • Zoro # G2168741


product price: $16,024.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height (In.)
42 in
Arm Opening (In.)
36 in
Rotation
Left Hand
Operation
Electric
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5001-EN
Zoro #
G2168741
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height (In.)
42 in
Overall Width (In.)
16 1/2 in
Overall Length (In.)
45 in
Overall Length
45 in
Overall Width
16 1/2 in
Overall Height
42 in

Details

Item
Automatic Open/Close Gate
Arm Opening (In.)
36 in
Rotation
Left Hand
Operation
Electric
Material
Stainless Steel
Style
Single Swing
Finish
Brushed
Includes
Standard Signage
Control Type
Electric
Voltage
120V
Hardware
Included
Product Type
Swing Gate
Standards
ASTM
Gate Style
Single Swing
Exit Type
Controlled
Operation Direction
1-Way
Operation Orientation
Left Hand
Includes Mounting Hardware
Included
Operating Voltage
120V

Description

Automatic Open/Close Gate, Includes Standard Signage, Overall Height 42 in, Exit Type Controlled, Operation Electric, Operating Voltage 120V, Operation Orientation Left Hand, Overall Length 45 in, Operation Direction 1-Way, Overall Width 16 1/2 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Single Swing, Product Type Swing Gate, Finish Brushed, Standards ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.