Zoro Homepage

Double Sided No Entry, Gate Signage

  • Mfr # NE-NE

  • Zoro # G8328573


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
24 in
Type
Gate Signage
Material
Plastic
Overall Width (In.)
2 in
Includes
Mounting Profiles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE-NE
Zoro #
G8328573
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height (In.)
24 in
Overall Width (In.)
2 in
Overall Length (In.)
12 in
Overall Height
24 in
Overall Width
2 in

Details

Item
Double-Sided No Entry
Type
Gate Signage
Material
Plastic
Includes
Mounting Profiles
For Use With
Electric Gates and Manual Gates
Includes Mounting Hardware
Included
Product Type
Double-Sided No Entry

Description

Double-Sided No Entry, Finish -, Material Plastic, Includes Mounting Profiles, Product Type Double-Sided No Entry, Overall Width 2 in, Overall Height 24 in, For Use With Electric Gates and Manual Gates, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.