Handicap Symbol/No Entry, Gate Signage
Mfr # HS-NE
Zoro # G8125853
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
24 in
Type
Gate Signage
Material
Plastic
Overall Width (In.)
2 in
Includes
Mounting Profiles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-NE
Zoro #
G8125853
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height (In.)
24 in
Overall Width (In.)
2 in
Overall Length (In.)
12 in
Overall Height
24 in
Overall Width
2 in
Details
Item
Handicap Symbol/No Entry
Type
Gate Signage
Material
Plastic
Includes
Mounting Profiles
For Use With
Electric Gates and Manual Gates
Includes Mounting Hardware
Included
Product Type
Handicap Symbol/No Entry
Description
Handicap Symbol/No Entry, Finish -, Material Plastic, Includes Mounting Profiles, Product Type Handicap Symbol/No Entry, Overall Width 2 in, Overall Height 24 in, For Use With Electric Gates and Manual Gates, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.