Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi Gate Turnstile, Controlled Exit, 2 Way

  • Mfr # HGGE-G-CE

  • Zoro # G2168778


product price: $15,924.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Overall Height (In.)
90 in
Rotation
Two Way
Type
Controlled Exit
Operation
Electric
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGGE-G-CE
Zoro #
G2168778
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height (In.)
90 in
Overall Width (In.)
57 in
Overall Length (In.)
64 in
Arm Length
26 1/2 in
Overall Length
64 in
Overall Width
57 in
Overall Height
90 in

Details

Item
Hi Gate Turnstile
Rotation
Two Way
Type
Controlled Exit
Operation
Electric
Material
Steel
Finish
Galvanized
Includes
Control Box, Micro Switch, Transformer
Control Type
Electric
Voltage
24V DC
Hardware
Included
Standards
ASTM
Product Type
Hi-Gate Turnstile
Exit Type
Controlled
Gate Style
Full Height
Turnstile Rotation
Clockwise, Counter-Clockwise
Includes Mounting Hardware
Included
Operation Direction
2-Way
Operating Voltage
24V DC

Description

Hi Gate Turnstile, Turnstile Rotation Clockwise, Counter-Clockwise, Includes Control Box, Micro Switch, Transformer, Overall Height 90 in, Exit Type Controlled, Operation Electric, Operating Voltage 24V DC, Overall Length 64 in, Operation Direction 2-Way, Overall Width 57 in, Arm Length 26 1/2 in, Material Steel, Includes Mounting Hardware Included, Gate Style Full Height, Product Type Hi-Gate Turnstile, Finish Galvanized, Standards ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.