Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi Gate Turnstile, Controlled Exit, 2 Way

  • Mfr # TGGE-G-CE

  • Zoro # G2168951


product price: $28,333.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Overall Height (In.)
90 in
Rotation
Counter/Clockwise
Type
Controlled Exit
Operation
Electric
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TGGE-G-CE
Zoro #
G2168951
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height (In.)
90 in
Overall Width (In.)
96 in
Overall Length (In.)
35 in
Arm Length
26 1/2 in
Overall Width
96 in
Overall Length
35 in
Overall Height
90 in

Details

Item
Tandem Hi Gate Turnstile
Rotation
Counter/Clockwise
Type
Controlled Exit
Operation
Electric
Material
Steel
Finish
Galvanized
Includes
Control Box, Micro Switch, Transformer
Control Type
Electric
Voltage
24V DC
Hardware
Included
Gate Style
Full Height
Operation Direction
2-Way
Exit Type
Controlled
Includes Mounting Hardware
Included
Standards
ASTM
Product Type
Tandem Hi Gate Turnstile
Turnstile Rotation
Counter-Clockwise
Operating Voltage
24V DC

Description

Tandem Hi Gate Turnstile, Turnstile Rotation Counter-Clockwise, Includes Control Box, Micro Switch, Transformer, Overall Height 90 in, Exit Type Controlled, Operation Electric, Operating Voltage 24V DC, Overall Length 35 in, Operation Direction 2-Way, Overall Width 96 in, Arm Length 26 1/2 in, Material Steel, Includes Mounting Hardware Included, Gate Style Full Height, Product Type Tandem Hi Gate Turnstile, Finish Galvanized, Standards ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.