Hi Gate Turnstile, Free Exit, 2 Way
Mfr # HGGE-P-FE
Zoro # G2168811
product price: $15,731.99
/eaKey Features
Overall Height (In.)
90 in
Rotation
Two Way
Type
Free Exit
Operation
Electric
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HGGE-P-FE
Zoro #
G2168811
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height (In.)
90 in
Overall Width (In.)
57 in
Overall Length (In.)
64 in
Overall Width
57 in
Overall Height
90 in
Overall Length
64 in
Details
Item
Hi Gate Turnstile
Rotation
Two Way
Type
Free Exit
Operation
Electric
Material
Steel
Finish
Powder Coated
Includes
Control Box, Micro Switch, Transformer
Control Type
Electric
Voltage
24V DC
Hardware
Included
Exit Type
Free
Gate Style
Full Height
Product Type
Hi-Gate Turnstile
Includes Mounting Hardware
Included
Standards
ASTM
Operation Direction
2-Way
Operating Voltage
24V DC
Description
Hi Gate Turnstile, Includes Control Box, Micro Switch, Transformer, Overall Height 90 in, Exit Type Free, Operation Electric, Operating Voltage 24V DC, Overall Length 64 in, Operation Direction 2-Way, Overall Width 57 in, Material Steel, Includes Mounting Hardware Included, Gate Style Full Height, Product Type Hi-Gate Turnstile, Finish Powder Coated, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.