Hi Gate Turnstile, Free Exit, 2 Way
Mfr # TGGM-P-FE
Zoro # G2168890
product price: $28,305.99
/eaKey Features
Overall Height (In.)
90 in
Rotation
Counter/Clockwise
Type
Free Exit
Operation
Mechanical
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TGGM-P-FE
Zoro #
G2168890
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height (In.)
90 in
Overall Width (In.)
96 in
Overall Length (In.)
35 in
Overall Height
90 in
Overall Length
35 in
Overall Width
96 in
Details
Item
Tandem Hi Gate Turnstile
Rotation
Counter/Clockwise
Type
Free Exit
Operation
Mechanical
Material
Steel
Finish
Powder Coated
Control Type
Mechanical
Voltage
24V DC
Hardware
Included
Standards
ASTM
Product Type
Hi-Gate Turnstile
Operation Direction
2-Way
Gate Style
Full Height
Includes Mounting Hardware
Included
Exit Type
Free
Turnstile Rotation
Counter-Clockwise
Operating Voltage
24V DC
Description
Tandem Hi Gate Turnstile, Turnstile Rotation Counter-Clockwise, Includes -, Overall Height 90 in, Exit Type Free, Operation Mechanical, Operating Voltage 24V DC, Overall Length 35 in, Operation Direction 2-Way, Overall Width 96 in, Material Steel, Includes Mounting Hardware Included, Gate Style Full Height, Product Type Hi-Gate Turnstile, Finish Powder Coated, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.