Hi Gate Turnstile
Mfr # HGGM-G-FE
Zoro # G2226327
product price: $11,248.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Overall Height (In.)
90 in
Rotation
Counter/Clockwise
Type
Free Exit
Operation
Mechanical
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HGGM-G-FE
Zoro #
G2226327
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height (In.)
90 in
Overall Width (In.)
57 in
Overall Length (In.)
64 in
Arm Length
26 1/2 in
Overall Length
64 in
Overall Height
90 in
Overall Width
57 in
Details
Item
Hi Gate Turnstile
Rotation
Counter/Clockwise
Type
Free Exit
Operation
Mechanical
Material
Steel
Finish
Galvanized
Control Type
Mechanical
Voltage
24V DC
Hardware
Included
Gate Style
Full Height
Includes Mounting Hardware
Included
Operation Direction
2-Way
Exit Type
Free
Turnstile Rotation
Counter-Clockwise
Standards
ASTM
Product Type
Hi-Gate Turnstile
Operating Voltage
24V DC
Description
Hi Gate Turnstile, Turnstile Rotation Counter-Clockwise, Includes Not Applicable, Overall Height 90 in, Exit Type Free, Operation Mechanical, Operating Voltage 24V DC, Overall Length 64 in, Operation Direction 2-Way, Overall Width 57 in, Arm Length 26 1/2 in, Material Steel, Includes Mounting Hardware Included, Gate Style Full Height, Product Type Hi-Gate Turnstile, Finish Galvanized, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.