Zoro Homepage

Horizontal Rail, 5 Ft, Brushed Chrome

  • Mfr # 1035-S

  • Zoro # G0504244


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
1 3/4 in
Type
5 Ft
Material
Steel
Finish
Chrome
Overall Width (In.)
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035-S
Zoro #
G0504244
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height (In.)
1 3/4 in
Overall Width (In.)
1 3/4 in
Overall Length (In.)
60 in
Overall Width
1 3/4 in
Overall Height
60 in

Details

Item
Horizontal Rail
Type
5 Ft
Material
Steel
Finish
Chrome
Hardware
Included
Product Type
Horizontal Rail
Includes Mounting Hardware
Included

Description

Horizontal Rail, Finish Chrome, Material Steel, Includes -, Product Type Horizontal Rail, Overall Width 1 3/4 in, Overall Height 60 in, For Use With -, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.