Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Man Gate, Left Hand, Steel

  • Mfr # MG-GA-LH

  • Zoro # G2171736


product price: $10,953.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Overall Height (In.)
90 in
Arm Opening (In.)
36 in
Rotation
Left Hand
Type
Full Height
Operation
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-GA-LH
Zoro #
G2171736
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height (In.)
90 in
Overall Width (In.)
36 in
Overall Length (In.)
10 in
Overall Width
36 in
Overall Length
10 in
Overall Height
90 in

Details

Item
Man Gate
Arm Opening (In.)
36 in
Rotation
Left Hand
Type
Full Height
Operation
Electric
Material
Steel
Style
Single Swing
Finish
Galvanized
Includes
6500 LB Mag Lock, Control Box, Micro Switch, Transformer
Control Type
Electric
Voltage
24V DC
For Use With
Hi Gates
Hardware
Included
Exit Type
Controlled
Product Type
Man Gate
Features
Full Height
Operation Orientation
Left Hand
Operation Direction
1-Way
Standards
ASTM
Includes Mounting Hardware
Included
Gate Style
Single Swing
Operating Voltage
24V DC

Description

Man Gate, Includes 6500 LB Mag Lock, Control Box, Micro Switch, Transformer, Overall Height 90 in, Exit Type Controlled, Operation Electric, Operating Voltage 24V DC, Operation Orientation Left Hand, Overall Length 10 in, Operation Direction 1-Way, Overall Width 36 in, Material Steel, Includes Mounting Hardware Included, Gate Style Single Swing, Product Type Man Gate, Finish Galvanized, Features Full Height, Standards ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.