Zoro Homepage

Photo Eye and Reflector

  • Mfr # 2025

  • Zoro # G8273465


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
2 in
Material
Plastic, Steel
Finish
Chrome
Overall Width (In.)
2 in
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2025
Zoro #
G8273465
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height (In.)
2 in
Overall Width (In.)
2 in
Overall Length (In.)
2 in
Overall Height
2 in
Overall Width
2 in

Details

Item
Photo Eye
Material
Plastic, Steel
Finish
Chrome
Voltage
24V DC
Hardware
Included
For Use With
Electric Swing Gates and Electric Turnstiles
Product Type
Photo Eye
Includes Mounting Hardware
Included
Operating Voltage
24V DC

Description

Photo Eye, Finish Chrome, Material Plastic, Steel, Includes -, Product Type Photo Eye, Operating Voltage 24V DC, Overall Width 2 in, Overall Height 2 in, For Use With Electric Swing Gates and Electric Turnstiles, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.