Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rail Fitting, Brushed Chrome

  • Mfr # 1016-S

  • Zoro # G1835486


product price: $38.79
/ea

Key Features

Overall Height (In.)
1 1/2 in
Type
Rail Fitting
Material
Steel
Finish
Chrome
Overall Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1016-S
Zoro #
G1835486
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height (In.)
1 1/2 in
Overall Width (In.)
2 in
Overall Length (In.)
2 in
Overall Height
1 1/2 in
Overall Width
2 in

Details

Item
Posts
Type
Rail Fitting
Material
Steel
Finish
Chrome
Hardware
Included
Includes Mounting Hardware
Included
Product Type
Post

Description

Posts, Finish Chrome, Material Steel, Includes -, Product Type Post, Overall Width 2 in, Overall Height 1 1/2 in, For Use With -, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.