Zoro Homepage

16 fl oz Auto Spot Clean Bottle, Water White

  • Mfr # 53839

  • Zoro # G208665077


product price: $7.15
/ea

Key Features

Container Size
16 fl oz
Container Type
Bottle
Color
Water White
Biodegradable
Not Biodegradable
Removes
Food Spills, Pet Messes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53839
Zoro #
G208665077
UPC #
-
Country of Origin
United States

Dimensions

Container Size
16 fl oz

Details

Item
Auto Spot Clean
Container Type
Bottle
Color
Water White
Biodegradable
Not Biodegradable
Removes
Food Spills, Pet Messes
Series
Spot Clean Stain & Odor Remover
Product Form
Aerosol
VOC Content Weight Percentage
2.5 %
Compatible Surface Material
Carpet, Leather, Plastic, Fabric
Features
Non-Aerosol
Butyl-Free
Contains Butyl
Base Type
Water
Use Location
Interior
Fragrance
Fresh
Cleaner Type
Carpet and Upholstery Vehicle Cleaners
Standards
VOC Compliant

Description

Auto Spot Clean, Cleaner Type Carpet and Upholstery Vehicle Cleaners, Base Type Water, Product Form Aerosol, Container Type Bottle, Container Size 16 fl oz, Use Location Interior, Compatible Surface Material Carpet, Leather, Plastic, Fabric, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, Color Water White, Includes Not Applicable, VOC Content Weight Percentage 2.5 Percent, Standards VOC Compliant, Removes Food Spills, Pet Messes, Features Non-Aerosol, Fragrance Fresh

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.