2 oz Auto Scratch Repair Kit Bottle, Clear
Mfr # 53836
Zoro # G408665075
product price: $20.25
/eaKey Features
Container Size
2 oz
Container Type
Bottle
Color
Clear
Compatible Surface Material
Paint
Standards
VOC Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53836
Zoro #
G408665075
UPC #
-
Country of Origin
United States
Dimensions
Container Size
2 oz
Details
Item
Auto Scratch Repair Kit
Container Type
Bottle
Color
Clear
Compatible Surface Material
Paint
Standards
VOC Compliant
Features
Series
Scratch Repair Kit
Product Form
Liquid
VOC Content Weight Percentage
0 %
Includes
Glove, Applicator Pad, Wipes
Description
Auto Scratch Repair Kit, Series Scratch Repair Kit, Container Type Bottle, Container Size 2 oz, Product Form Liquid, Color Clear, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Compatible Surface Material Paint
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.