275574 14 oz Hybrid Solutions Ceramic Polish; Acrylic Black

  • Mfr # 275574
  • Zoro # G004163944
product price: 
$
71.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
275574
Zoro #
G004163944
UPC #
74660534489
Country of Origin
United States

Description

14 oz. Turtle Wax Hybrid Solutions Ceramic Acrylic Black Polish. Our professional-grade, black car polish uses advanced, precision platelet technology to smooth even the finest scratches and swirls and deliver eye-popping shine. This unique, hybrid solution features an ultra-flexible, ceramic-acrylic formula for longer work time, making it easy for both beginners and experienced detailers to achieve a glossy, showroom finish.

Benefits:
  • Removes light scratches and swirl marks, fills imperfections, and provides a strong barrier of long-lasting protection and shine
  • Infused with black pigmented carnauba wax that increases depth of color and leaves a high gloss finish
  • Easy application that can be done by hand with foam applicator or machine
  • Allow 24 hours after application for optimal product performance and durability
  • Ceramic Acrylic formula protects black painted surfaces against contaminants and repels water, preventing spots and etching in paint
Specifications
  • Finish: Acrylic Black
  • Capacity: 14 oz
  • Country of Origin: United States of America
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews