Shop TURTLE WAX
See all product information
Create Account
Vehicle Wax, 26 fl oz, Tan
- Mfr # 54386
- Zoro # G223367307
product price:Â
$
11.45
/ea
Key Features
Container Type
Spray Bottle
Standards
VOC Compliant
Product Form
Liquid
Color
Tan
Product Type
Wax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54386
- Zoro #
- G223367307
- UPC #
- 074660543863
- Country of Origin
- United States
- Item
- Vehicle Wax
- Container Type
- Spray Bottle
- Standards
- VOC Compliant
- Product Form
- Liquid
- Color
- Tan
- Product Type
- Wax
- VOC Content Weight Percentage
- 1.2 %
- Wire Color
- Tan
Dimensions
- Container Size
- 26 fl oz
Description
Vehicle Wax, Product Type Wax, Series Not Applicable, Container Type Spray Bottle, Container Size 26 fl oz, Product Form Liquid, Color Tan, VOC Content Weight Percentage 1.2 Percent, Standards VOC Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.