Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Carpet Cleaner, Aerosol, 18 Oz.

  • Mfr # T244R1

  • Zoro # G4474924


product price: $7.75
/ea

Key Features

pH
9.8 pH
Contains
Surfactants, Water
Container Type
Aerosol Spray Can
Type
Aerosol
Container Size
18 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T244R1
Zoro #
G4474924
UPC #
074660102442
Country of Origin
United States

Dimensions

Container Size
18 fl oz

Details

Item
Automotive Carpet Cleaner
pH
9.8 pH
Contains
Surfactants, Water
Container Type
Aerosol Spray Can
Type
Aerosol
VOC Content
0.0498
Removes
Dirt
Appearance
White Foam
For Use With
Microfiber Towels
Color
White
Standards
VOC Compliant
Features
Ergonomic Microscrub Brush, Fights Stains and Soiling in your Floor Mats and Carpet, Odor X Technology destroys and prohibits Unpleasant Odors for up to 30 days after use
Cleaner Type
Carpet and Upholstery Vehicle Cleaners
Butyl-Free
Butyl-Free
Biodegradable
Not Biodegradable
Use Location
Interior
Series
Power Out Carpet
VOC Content Weight Percentage
0.05 %
Compatible Surface Material
Carpet
Product Form
Aerosol
Maximum pH Level
9.8
Base Type
Water

Description

Automotive Carpet Cleaner, Cleaner Type Carpet and Upholstery Vehicle Cleaners, Base Type Water, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 18 fl oz, Use Location Interior, Compatible Surface Material Carpet, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color White, VOC Content Weight Percentage 0.05 Percent, Standards VOC Compliant, Maximum pH Level 9.8, Removes Dirt

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.