Automotive Upholstery Claener, 18 Oz
Mfr # 50798
Zoro # G4474915
product price: $7.59
/eaKey Features
pH
9.8 pH
Container Size
18 fl oz
Type
Aerosol
Appearance
White Foam
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50798
Zoro #
G4474915
UPC #
074660102466
Country of Origin
United States
Dimensions
Container Size
18 fl oz
Details
Item
Automotive Upholstery Cleaner
pH
9.8 pH
Type
Aerosol
Appearance
White Foam
Color
White
Contains
Surfactants, Water
VOC Content
0.0395
Container Type
Aerosol Spray Can
Removes
Soil
For Use With
Microfiber Towels
Standards
VOC Compliant
Features
Dual-Action Microscrub Brush Detaches for Easy Cleaning, Exclusive Odor-X Technology Permanently Eliminates Odors, Professional-Strength Cleaning Leaves no Residue that can Re-Attract Stains
Butyl-Free
Contains Butyl
Maximum pH Level
9.8
Biodegradable
Not Biodegradable
Product Form
Aerosol
Cleaner Type
Carpet and Upholstery Vehicle Cleaners
Base Type
Water
VOC Content Weight Percentage
0.04 %
Use Location
Interior
Series
Power Out Upholstery
Compatible Surface Material
Fabric
Description
Automotive Upholstery Cleaner, Cleaner Type Carpet and Upholstery Vehicle Cleaners, Base Type Water, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 18 fl oz, Use Location Interior, Compatible Surface Material Fabric, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, Color White, VOC Content Weight Percentage 0.04 Percent, Standards VOC Compliant, Maximum pH Level 9.8, Removes Soil
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.