Zoro Homepage

Ceramic Acrylic Black Polish, 14 oz Size

  • Mfr # 53448

  • Zoro # G7855474


product price: $18.79
/ea

Key Features

Container Type
Bottle
VOC Content
3%
Standards
VOC Compliant
Flash Point
199.4 Degrees F
Type
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53448
Zoro #
G7855474
UPC #
074660534489
Country of Origin
United States

Dimensions

Container Size
14 fl oz

Details

Item
Ceramic Acrylic Polish
Container Type
Bottle
VOC Content
3%
Standards
VOC Compliant
Flash Point
199.4 Degrees F
Type
Liquid
Appearance
Viscous Liquid
Features
Fragrance
Fruity
Color
Black
For Use With
External Paint Surface
pH
Greater than 8.0
Product Form
Liquid
Application Method
Microfiber Cloth
Maximum pH Level
8.7
Product Type
Wax
VOC Content Weight Percentage
3 %
Series
Ceramic Acrylic Black Polish

Description

Ceramic Acrylic Polish, Product Type Wax, Series Ceramic Acrylic Black Polish, Container Type Bottle, Container Size 14 fl oz, Product Form Liquid, Color Black, VOC Content Weight Percentage 3 Percent, Standards VOC Compliant, Application Method Microfiber Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.