Zoro Homepage

Ceramic Acrylic Black Wax, 16 oz Size

  • Mfr # 53447

  • Zoro # G800428179


product price: $15.75
/ea

Key Features

Container Type
Spray Bottle
Features
VOC Content
1.5%
Type
Trigger Spray
Container Size
16 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53447
Zoro #
G800428179
UPC #
074660534472
Country of Origin
United States

Dimensions

Container Size
16 fl oz

Details

Item
Ceramic Acrylic Wax
Container Type
Spray Bottle
Features
VOC Content
1.5%
Type
Trigger Spray
Standards
VOC Compliant
Appearance
Thin Liquid
pH
8.0
Color
Black
For Use With
External Paint Surface
Product Form
Liquid
Application Method
Microfiber Cloth
VOC Content Weight Percentage
1.5 %
Maximum pH Level
8
Series
Ceramic Acrylic Black Wax
Product Type
Wax

Description

Ceramic Acrylic Wax, Product Type Wax, Series Ceramic Acrylic Black Wax, Container Type Spray Bottle, Container Size 16 fl oz, Product Form Liquid, Color Black, VOC Content Weight Percentage 1.5 Percent, Standards VOC Compliant, Application Method Microfiber Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.