Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Polish and Wax, 14 oz Size

  • Mfr # 53412

  • Zoro # G300428198


product price: $15.39
/ea

Key Features

Container Type
Bottle
pH
Greater than 8.0
Features
Paint Correction and Durability in 1-Step, Ideal for Those Looking for All-In-One Paint Correction and Protection, Can be used Either by Hand or Machine, Removes Moderate Scratches, Oxidation and Swirl Marks
Color
White
Flash Point
199.4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53412
Zoro #
G300428198
UPC #
074660534120
Country of Origin
United States

Dimensions

Container Size
14 fl oz

Details

Item
Ceramic Polishing Wax
Container Type
Bottle
pH
Greater than 8.0
Features
Paint Correction and Durability in 1-Step, Ideal for Those Looking for All-In-One Paint Correction and Protection, Can be used Either by Hand or Machine, Removes Moderate Scratches, Oxidation and Swirl Marks
Color
White
Flash Point
199.4 Degrees F
Fragrance
Fruity
Appearance
Viscous Liquid
Type
Liquid
For Use With
External Paint Surface
VOC Content
3%
Standards
VOC Compliant
Product Type
Polish
Maximum pH Level
8.7
Series
Ceramic Polish & Wax
Product Form
Liquid
VOC Content Weight Percentage
3 %
Application Method
Microfiber Cloth

Description

Ceramic Polishing Wax, Product Type Polish, Series Ceramic Polish & Wax, Container Type Bottle, Container Size 14 fl oz, Product Form Liquid, Color White, VOC Content Weight Percentage 3 Percent, Standards VOC Compliant, Application Method Microfiber Cloth, Features Paint Correction and Durability in 1-Step, Ideal for Those Looking for All-In-One Paint Correction and Protection, Can be used Either by Hand or Machine, Removes Moderate Scratches, Oxidation and Swirl Marks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.