Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Wash and Wax, 48 oz Size

  • Mfr # 53411

  • Zoro # G7855249


product price: $14.99
/ea

Key Features

Container Type
Bottle
Color
Yellow
Fragrance
Tropical Scent
Container Size
48 fl oz
Flash Point
199.4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53411
Zoro #
G7855249
UPC #
074660534113
Country of Origin
United States

Dimensions

Container Size
48 fl oz

Details

Item
Ceramic Wash and Wax
Container Type
Bottle
Color
Yellow
Fragrance
Tropical Scent
Flash Point
199.4 Degrees F
For Use With
External Vehicle Surface
Appearance
Viscous Liquid
Features
Can also be Used in Conjunction with a Foam Cannon for Thick and Long Work Time Foam, Great Water Repellency Even After 1 Use, Innovative High Lubricity Formula will Help Lift and Encapsulate Dirt and Suspend it for Minimum Scratching
Standards
VOC COMPLIANT
pH
8-9
VOC Content
0%
Type
Liquid
Minimum pH Level
5.5
Product Form
Liquid
VOC Content Weight Percentage
0 %
Maximum pH Level
9
Series
Ceramic Wash & Wax
Application Method
Microfiber Cloth
Product Type
Wax

Description

Ceramic Wash and Wax, Product Form Liquid, Container Type Bottle, Container Size 48 fl oz, Color Yellow, VOC Content Weight Percentage 0 Percent, Standards VOC COMPLIANT, Minimum pH Level 5.5, Maximum pH Level 9, Features Can also be Used in Conjunction with a Foam Cannon for Thick and Long Work Time Foam, Great Water Repellency Even After 1 Use, Innovative High Lubricity Formula will Help Lift and Encapsulate Dirt and Suspend it for Minimum Scratching, Flash Point 199.4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.