Zoro Homepage

Ceramic Wax Spray Coating, 16 oz Size

  • Mfr # 53409

  • Zoro # G7748304


product price: $14.97
/ea

Key Features

Color
White
Standards
VOC Compliant
VOC Content
0.80%
Flash Point
199.4 Degrees F
Application Method
Microfiber Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53409
Zoro #
G7748304
UPC #
074660534090
Country of Origin
United States

Dimensions

Container Size
16 fl oz

Details

Item
Ceramic Wax Spray
Color
White
Standards
VOC Compliant
VOC Content
0.80%
Flash Point
199.4 Degrees F
Application Method
Microfiber Cloth
Appearance
Thin Liquid
Container Type
Spray Bottle
Type
Trigger Spray
pH
4.0
For Use With
External Paint Surface
Features
Deliver Unmatched Hydrophobicity and Ceramic Protection that will Last a Minimum of 6 Months, Easy to Use, Keeps Exterior Looking New and Helps Your Car Stay Cleaner Longer Due to the Super-Hydrophobic Protective Barrier, Tropical Scent
Series
Ceramic Spray Coating
Product Type
Wax
Product Form
Liquid
Maximum pH Level
4
VOC Content Weight Percentage
0.8 %
Fragrance
Scented

Description

Ceramic Wax Spray, Product Type Wax, Series Ceramic Spray Coating, Container Type Spray Bottle, Container Size 16 fl oz, Product Form Liquid, Color White, VOC Content Weight Percentage 0.8 Percent, Standards VOC Compliant, Application Method Microfiber Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.