Zoro Homepage

Ceramic Wet Wax, 26 oz Size

  • Mfr # 53410

  • Zoro # G7747981


product price: $13.39
/ea

Key Features

Container Type
Spray Bottle
Features
1-Step Shine and Protection, Accelerates the Car Drying Process and Prevents Water Spots, Keeps Car Protected from Environmental Assaults
Flash Point
199.4 Degrees F
Color
White
VOC Content
1.5%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53410
Zoro #
G7747981
UPC #
074660534106
Country of Origin
United States

Dimensions

Container Size
26 fl oz

Details

Item
Ceramic Wet Wax
Container Type
Spray Bottle
Features
1-Step Shine and Protection, Accelerates the Car Drying Process and Prevents Water Spots, Keeps Car Protected from Environmental Assaults
Flash Point
199.4 Degrees F
Color
White
VOC Content
1.5%
Appearance
Thin Liquid
For Use With
External Paint Surface
Standards
VOC Compliant
Fragrance
Fruity
Type
Trigger Spray
pH
5.0
Product Type
Wax
VOC Content Weight Percentage
1.75 %
Product Form
Liquid
Application Method
Microfiber Cloth
Maximum pH Level
4
Series
Ceramic Wet Wax

Description

Ceramic Wet Wax, Product Type Wax, Series Ceramic Wet Wax, Container Type Spray Bottle, Container Size 26 fl oz, Product Form Liquid, Color White, VOC Content Weight Percentage 1.75 Percent, Standards VOC Compliant, Application Method Microfiber Cloth, Features 1-Step Shine and Protection, Accelerates the Car Drying Process and Prevents Water Spots, Keeps Car Protected from Environmental Assaults, Flash Point 199.4 Degrees F, Fragrance Fruity, Maximum pH Level 4, Number of Sheets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.