Zoro Homepage

Dash and Glass Cleaner, 23 oz., Clear

  • Mfr # T930

  • Zoro # G4017870


product price: $8.45
/ea

Key Features

Removes
Dirt
Appearance
Liquid
For Use With
Glass, Dash, Tech Screens
pH
5.0 pH
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T930
Zoro #
G4017870
UPC #
074660009307
Country of Origin
United States

Dimensions

Container Size
23 fl oz

Details

Item
Dash and Glass Cleaner
Removes
Dirt
Appearance
Liquid
For Use With
Glass, Dash, Tech Screens
pH
5.0 pH
Color
Clear
Type
Bottle
VOC Content
0.2 %
Container Type
Spray Bottle
Contains
Surfactants, Water
Standards
VOC Compliant
Biodegradable
Not Biodegradable
Butyl-Free
Contains Butyl
Maximum pH Level
5
Cleaner Type
Vehicle Glass Cleaners
Product Form
Liquid
Base Type
Water
Use Location
Interior
VOC Content Weight Percentage
0.2 %
Features
Clearvue Technology Delivers Dust-Free, Non-Greasy, Zero-Residue Cleaning, One-Step Cleaning for all Washable Interior Surfaces, Sparkling, Streak-Free Cleaning for Glass, Instruments, Touchscreens, Plastics and More, UV Protectant Shields all Cleaned Surfaces from the Sun's Rays
Series
Dash & Glass
Compatible Surface Material
Glass, Plastic

Description

Dash and Glass Cleaner, Cleaner Type Vehicle Glass Cleaners, Base Type Water, Product Form Liquid, Container Type Spray Bottle, Container Size 23 fl oz, Use Location Interior, Compatible Surface Material Glass, Plastic, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, Color Clear, VOC Content Weight Percentage 0.2 Percent, Standards VOC Compliant, Maximum pH Level 5, Removes Dirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.