Zoro Homepage

Headlight Lens Restoration Kit

  • Mfr # T240KT

  • Zoro # G2315801


product price: $11.79
/ea

Key Features

Container Type
Bottle
For Use With
Sanding Pads
Container Size
4 fl oz
Removes
Hazing, Oxidation, Yellowing
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T240KT
Zoro #
G2315801
UPC #
074660002407
Country of Origin
United States

Dimensions

Container Size
4 fl oz

Details

Container Type
Bottle
For Use With
Sanding Pads
Item
Headlight Lens Restoration Kit
Removes
Hazing, Oxidation, Yellowing
Color
White
Appearance
White/Clear
Standards
VOC Compliant
Includes
3 pads of various grits, Spray Lubricant, Lens Clarifying Compound and Lens Wipe
Compatible Surface Material
Plastic
Cleaner Type
Headlight Lens Cleaners
Biodegradable
Not Biodegradable
Product Form
Liquid
Use Location
Exterior
VOC Content Weight Percentage
0 %
Butyl-Free
Butyl-Free
Series
Headlight Lens Restorer
Features
Boosts Illumination and Clarity for Improved Visibility and Safety on the Road, Seals Lenses for Long-Lasting Protection and a Sparkling Finish
Base Type
Water

Description

Headlight Lens Restoration Kit, Cleaner Type Headlight Lens Cleaners, Base Type Water, Product Form Liquid, Container Type Bottle, Container Size 4 fl oz, Use Location Exterior, Compatible Surface Material Plastic, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color White, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Removes Hazing, Oxidation, Yellowing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.