Shop TURTLE WAX
See all product information
Create Account
Headlight Renewal Wipes, Water Base
- Mfr # 54375
- Zoro # G023744353
product price:Â
$
8.79
/ea
Key Features
Color
Milky white
Removes
Scratches
VOC Content Weight Percentage
0 %
Cleaner Type
Headlight Lens Cleaners
Container Type
Soft Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54375
- Zoro #
- G023744353
- UPC #
- 074660543757
- Country of Origin
- United States
- Color
- Milky white
- Removes
- Scratches
- VOC Content Weight Percentage
- 0 %
- Cleaner Type
- Headlight Lens Cleaners
- Container Type
- Soft Pack
- Item
- Headlight Renewal Wipes
- Maximum pH Level
- 8
- Base Type
- Water
- Biodegradable
- Not Biodegradable
- Product Form
- Wipe
- Butyl-Free
- Butyl-Free
- Use Location
- Exterior
- Includes
- 2 wipes
- Standards
- VOC compliant
- Compatible Surface Material
- Clear plastic/polycarbonate
- Wire Color
- Milky white
Description
Headlight Renewal Wipes, Cleaner Type Headlight Lens Cleaners, Base Type Water, Product Form Wipe, Container Type Soft Pack, Container Size Not Applicable, Use Location Exterior, Compatible Surface Material Clear plastic/polycarbonate, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Milky white, Includes 2 wipes, VOC Content Weight Percentage 0 Percent, Standards VOC compliant, Maximum pH Level 8, Removes Scratches, Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.