Zoro Homepage

Headlight Restoration Kit

  • Mfr # 53856

  • Zoro # G209018537


product price: $19.69
/ea

Key Features

Base Type
Water
Container Size
2 oz
Butyl-Free
Butyl-Free
Compatible Surface Material
Plastic
Biodegradable
Not Biodegradable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53856
Zoro #
G209018537
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2 oz

Details

Item
Headlight Lens Restoration Kit
Base Type
Water
Butyl-Free
Butyl-Free
Compatible Surface Material
Plastic
Biodegradable
Not Biodegradable
Color
Clear, Opaque White
Features
UV Protection
Cleaner Type
Headlight Lens Cleaners
Standards
VOC Compliant
Product Form
Liquid
Container Type
Bottle
Series
Headlight Restoration Kit
Removes
Oxidation, Yellowing
Includes
(1) Precision Polishing Pad, (2) Ceramic Wipes, (2) Oxidation Remover Wipes, (2) Protective Plastic Gloves, 2 oz Bottle of Premium Clarifying Compound
VOC Content Weight Percentage
2.25 %
Use Location
Exterior

Description

Headlight Lens Restoration Kit, Cleaner Type Headlight Lens Cleaners, Base Type Water, Product Form Liquid, Container Type Bottle, Container Size 2 oz, Use Location Exterior, Compatible Surface Material Plastic, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Clear, Opaque White, Includes (1) Precision Polishing Pad, (2) Ceramic Wipes, (2) Oxidation Remover Wipes, (2) Protective Plastic Gloves, 2 oz Bottle of Premium Clarifying Compound, VOC Content Weight Percentage 2.25 Percent

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.