Zoro Homepage

Polishing Compound, Plastic Bottle, 18 oz.

  • Mfr # T417

  • Zoro # G9353301


product price: $8.49
/ea

Key Features

Container Size
18 fl oz
Container Type
Bottle
Color
White
Flash Point
199.4 Degrees F
Product Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T417
Zoro #
G9353301
UPC #
074660014172
Country of Origin
United States

Dimensions

Container Size
18 fl oz

Details

Item
Polishing Compound
Container Type
Bottle
Color
White
Flash Point
199.4 Degrees F
Product Form
Liquid
Maximum pH Level
8.3
Standards
VOC Compliant
Series
Polishing Compound
VOC Content Weight Percentage
0 %
Product Type
Compound
Features
Fine Polishing Agents Improve the Clarity of Your Paint, Leaves a High-Gloss Shine, Removes Light Scratches, Swirls, Hazy Oxidation and Fading, Safe for Clear Coat and Silicone-Free
Application Method
Polisher

Description

Polishing Compound, Product Type Compound, Series Polishing Compound, Container Type Bottle, Container Size 18 fl oz, Product Form Liquid, Color White, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Application Method Polisher, Features Fine Polishing Agents Improve the Clarity of Your Paint, Leaves a High-Gloss Shine, Removes Light Scratches, Swirls, Hazy Oxidation and Fading, Safe for Clear Coat and Silicone-Free, Flash Point 199.4 Degrees F, Maximum pH Level 8.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.