Renew and Restore Wipes, Water Base
- Mfr # 54349
- Zoro # G523367335
product price:Â
$
11.45
/ea
Key Features
Compatible Surface Material
Exterior
Product Form
Wipe
Cleaner Type
Detailers
Standards
VOC compliant
Container Type
Bag-in-Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54349
- Zoro #
- G523367335
- UPC #
- 074660543498
- Country of Origin
- United States
Details
- Compatible Surface Material
- Exterior
- Product Form
- Wipe
- Cleaner Type
- Detailers
- Standards
- VOC compliant
- Container Type
- Bag-in-Box
- Removes
- Scratches
- Item
- Renew and Restore Wipes
- Maximum pH Level
- 8
- Base Type
- Water
- VOC Content Weight Percentage
- 12.5 %
- Butyl-Free
- Butyl-Free
- Includes
- 2 wipes
- Use Location
- Exterior
- Biodegradable
- Not Biodegradable
- Color
- Milky white
- Wire Color
- Milky white
Description
Renew and Restore Wipes, Cleaner Type Detailers, Base Type Water, Product Form Wipe, Container Type Bag-in-Box, Container Size Not Applicable, Use Location Exterior, Compatible Surface Material Exterior, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Milky white, Includes 2 wipes, VOC Content Weight Percentage 12.5 Percent, Standards VOC compliant, Maximum pH Level 8, Removes Scratches, Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.