Zoro Homepage

Rubbing Compound, 18 oz., Plastic Bottle

  • Mfr # T415

  • Zoro # G9344865


product price: $8.19
/ea

Key Features

Container Size
18 fl oz
Maximum pH Level
8.2
Color
White
Product Type
Compound
Standards
VOC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T415
Zoro #
G9344865
UPC #
074660014158
Country of Origin
United States

Dimensions

Container Size
18 fl oz

Details

Maximum pH Level
8.2
Color
White
Product Type
Compound
Standards
VOC Compliant
Container Type
Bottle
Product Form
Liquid
Series
Rubbing Compound
Flash Point
199.4 Degrees F
Features
Excellent Results Even for First-Time Users, Removes Heavier Scratch, Oxidation, Scuffs and Paint Transfer, Safe for Clear Coat and Silicone-Free
VOC Content Weight Percentage
0 %
Application Method
Polisher
Item
Rubbing Compound

Description

Rubbing Compound, Product Type Compound, Series Rubbing Compound, Container Type Bottle, Container Size 18 fl oz, Product Form Liquid, Color White, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Application Method Polisher, Features Excellent Results Even for First-Time Users, Removes Heavier Scratch, Oxidation, Scuffs and Paint Transfer, Safe for Clear Coat and Silicone-Free, Flash Point 199.4 Degrees F, Maximum pH Level 8.2, Number of Sheets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.