Shop TURTLE WAX
See all product information
Create Account
Tire Dressing, Tire Shine Dressing, 23 fl oz, Butyl-Free
- Mfr # T217RA
- Zoro # G3108061
product price:Â
$
9.69
/ea
Key Features
Cleaner Type
Tire Shine Dressing
Container Size
23 fl oz
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T217RA
- Zoro #
- G3108061
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 23 fl oz
- Fits Chest Size
- Silicone for a Long-Lasting, Water-Resistant Shine, Protects against Harmful UV Rays that cause Sidewall Cracking and Crazing
Details
- Item
- Tire Dressing
- Cleaner Type
- Tire Shine Dressing
- Product Form
- Liquid
- Base Type
- Water
- Butyl-Free
- Butyl-Free
- Color
- Clear
- Compatible Surface Material
- Rubber
- For Use With
- Tires
- Container Type
- Spray Bottle
- Removes
- Dirt
- Green Environmental Attribute
- Meets SCAQMD Requirements
- Standards
- Meets SCAQMD Requirements
- VOC Content Weight Percentage
- 0 %
- Features
- Silicone for a Long-Lasting, Water-Resistant Shine, Protects against Harmful UV Rays that cause Sidewall Cracking and Crazing
- Biodegradable
- Not Biodegradable
- Use Location
- Exterior
- Series
- Tire Shine
- Wire Color
- Clear
Description
Tire Dressing, Cleaner Type Tire Shine Dressing, Base Type Water, Product Form Liquid, Container Type Spray Bottle, Container Size 23 fl oz, Use Location Exterior, Compatible Surface Material Rubber, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0 Percent, Standards Meets SCAQMD Requirements, Removes Dirt, Features Silicone for a Long-Lasting, Water-Resistant Shine, Protects against Harmful UV Rays that cause Sidewall Cracking and Crazing
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.